SMC CU32-10D FREE MOUNT CYLINDER

CDU Free Mount Cylinder

See technical information

References

SMC:CU32-10D
Rubix:2601546
Manufacturer :00036353
brand logo

Technical specifications

Typecylinder c(d)u
Cylinder diameter32 mm
Cylinder stroke10 mm
See all Specifications

Product details : SMC CU32-10D FREE MOUNT CYLINDER


The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 50mm
•Any surfaces can be used for mounting
•Space saving
•Auto-switch capable

Magnet: None
Bore Size: 32 mm
Port Thread: M5x0.8
Rc1/8 for ø32:
Stroke: 10mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)79x62x40 mm
Logistic Weight286 g
Typecylinder c(d)u
Cylinder diameter32 mm
Cylinder stroke10 mm
£ 72.40 excl. VAT
/ Each
£ 86.88 incl. VAT
  • Delivery usually within ( 4 ) days