MECALINE 859823 SINGLE BANJO FITTING 2 HEADS MM 10-G3/8IN


Single circular banjo coupler 2 ports

References
mecaline:859823
rubix:216A1903
ean:3660338147951
PARALLEL SINGLE BANJO FITTING  2 HEADS Exterior tube diameter mm 10
brand logo
Technical specifications
MaterialBody in H polymer/nickel-plated brass
Connection 1G3/8
See all Specifications

Product details : MECALINE 859823 SINGLE BANJO FITTING 2 HEADS MM 10-G3/8IN


Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body

Technical specifications


Attributes
MaterialBody in H polymer/nickel-plated brass
Connection 1G3/8
Connection 210
Show UNSPSC/ECL@SS
£ 7.91 excl. VAT
/ Each
£ 9.49 incl. VAT
  • Usually arrives within 14 working days