SPARTEX 854695 SINGLE MASTER LINK ED STEEL GRADE 80 SWL KG 5000
Single head chain link grade 80 welded steel
See technical informationSee documentsReferences
Spartex:854695
Rubix:217A4936
EAN:3660338103094

Documents
Product details : SPARTEX 854695 SINGLE MASTER LINK ED STEEL GRADE 80 SWL KG 5000
Packaging: Plastic bag
Technical specifications
Attributes
| Safe working load SWL | 6200 kg |
|---|---|
| Diameter | 20 mm |
| Model | single |
| Weight | 1.14 kg |
Show UNSPSC/ECL@SS
£ 16.56 excl. VAT
/ Each
£ 19.87 incl. VAT
- Usually arrives within 14 working days
