SPARTEX 854707 TRIPLE MASTER LINK WELDED STEEL GRADE 80 SWL KG 13000
Triple head chain link grade 80 welded steel
See technical informationSee documentsReferences
Spartex:854707
Rubix:217A4942
EAN:3660338103155

Documents
Product details : SPARTEX 854707 TRIPLE MASTER LINK WELDED STEEL GRADE 80 SWL KG 13000
Packaging: Plastic bag
Technical specifications
Attributes
| Safe working load SWL | 13000 kg |
|---|---|
| Diameter | 30 mm |
| Model | triple |
| Weight | 6 kg |
Show UNSPSC/ECL@SS
£ 88.52 excl. VAT
/ Each
£ 106.22 incl. VAT
- Usually arrives within 14 working days
