References
SMC:SYJ5120-5G-M5-Q
Rubix:389A5335
Manufacturer :SYJ5120-5G-M5-Q

Technical specifications
| Type | smc syj5120-5g-m5-q 5-port solenoid valve |
|---|---|
| Number of Ports | 5 |
Product details : SMC SYJ5120-5G-M5-Q 5 PORT SOLENOID VALVE
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0. 5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression.
Technical specifications
Attributes
| Type | smc syj5120-5g-m5-q 5-port solenoid valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 193 l/min |
| Material | nbr |
| Pressure range | 0.15 to 0.7 mpa |
| Min. service pressure | 1.5 bar |
Show UNSPSC/ECL@SS
£ 51.08 excl. VAT
/ Each
£ 61.30 incl. VAT
- Usually arrives within 14 working days