OPTIBELT SPZ 7627700 WEDGEBELT SPZ ENV SPZ762E
SK High Performance Wedge Belt
See technical informationReferences
Optibelt:SPZ 762
Rubix:209A9876
Manufacturer :1588532
EAN:4014486080087




Product details : OPTIBELT SPZ 7627700 WEDGEBELT SPZ ENV SPZ762E
Set constant S=C Plus
The wrapped optibelt SK wedge belt has the characteristics of the excellent Optibelt S=C Plus with an efficiency of almost 97 % and can be used in the set without further measurements.
Replacing a classic profile
In the case of existing drives with a classic profile, e. g. B/17, this can be replaced by the SPB wedge belt profile. A prerequisite for this is the observance of the minimum disc diameter, which is higher than that of the classic V-belt due to its increased design for wedge belt of the same width. Pulleys suitable for wedge belts must also be used.
Strengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x84x84 mm |
|---|---|
| Logistic Weight | 56 g |
| Profile | spz |
| Upper width | 9.7 mm |
| Pitch length | 762 mm |
| Interior length | 724 mm |
| Outer length | 775 mm |
| Thickness | 8 mm |
Show UNSPSC/ECL@SS
£ 8.83 excl. VAT
/ Each
£ 10.60 incl. VAT
- Usually arrives within 14 working days
