Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Curved teeth couplings
Accessory/spare part for curved teeth couplings
SKF PHE 1070TGHCOVER HORIZONTAL SPLIT COVER
SKF PHE 1070TGHCOVER HORIZONTAL SPLIT COVER
SKF Grid Coupling - Horizontal Split Cover TGHCOVER Series
References
skf:
PHE 1070TGHCOVER
rubix:
229A8947
ean:
7316572624036
Technical specifications
Type
horizontal split cover
See all Specifications
Product details
Technical specifications
Product details : SKF PHE 1070TGHCOVER HORIZONTAL SPLIT COVER
Combines the torque capacity of gear couplings with the torsional flexibility of elastomer couplings. The metallic grid coupling offers up to 30% damping effect - unique to this coupling class.
Technical specifications
Attributes
Logistic Weight
1 450
g
Type
horizontal split cover
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.17
excl. VAT
/
Each
£
79.40
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SKF PHE 1080TGHCOVER HORIZONTAL SPLIT COVER C/W SK SET
KTR 010481601351 BOWEX 48 FLE-PA FLANGE 135
TIMKEN QF175VSPCOVER COUPLING COVER
KTR BOWEX 14 PA PLUG-IN SLEEVE 14 W. KEY AND THREAD
KTR BOWEX 28 AS SLEEVE
KTR KTR COUPLING SLEEVE BOWEX M14 SLEEVE
SKF PHE-L050NR SPIDER COUPLING NITRILE 27.5MM
SKF PHE FRC130NR COUPLING ELEMENT
KTR ROTEX 42 GG HUB 1.0 42H7 KEY DIN 6885/1-JS9
SKF PHE FRC180NR COUPLING ELEMENT
KTR 10801603520 COUPLING DISC 80FLE-PA-352.3
KTR KTR CPLG SEEVEHUB BOWEX J14 PA-SLEEVE A10
KTR COUPLING SLEEVE BOWEX M32
KTR COUPLING SLEEVE BOWEX M65
SKF PHEL100NR COUPLING ELEMENT