References
KTR:ROTEX 42 GG 1A 42H7
Rubix:399A4157
Manufacturer :020423104200

Documents
Product details : KTR 020423104200 ROTEX 42 42MM 1B CI HUB KEY
BIG ROTEX HUB WITH NUT AND THREAD
Technical specifications
Attributes
| Logistic Weight | 2250 g |
|---|---|
| Type | jaw coupling |
Show UNSPSC/ECL@SS
£ 106.67 excl. VAT
/ Each
£ 128.00 incl. VAT
- Usually arrives within 14 working days
