Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
SKF PHG 696-8M-20 TIMINGBELT
SKF PHG 696-8M-20 TIMINGBELT
SKF Synchronous Belt HTD 8M Series
References
skf:
PHG 696-8M-20
rubix:
182A3854
ean:
7316572724262
Technical specifications
Profile
8M
Primitive length
696
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PHG 696-8M-20 TIMINGBELT
Constructed with glass-fibre tensile cords to guarantee dimensional stability. Oil and heat resistant neoprene with high shear resistance.
Technical specifications
Attributes
Profile
8M
Primitive length
696
mm
Belt width
20
mm
Pitch
8
mm
Number of teeth
87
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.53
excl. VAT
/
Each
£
7.84
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
GATES HTD BELT 5M PITCH HTD 400 5M 15
GATES PPT GT4 3850 14MGT 1300 POWERGRIP GT4
GATES PPT GT4 3600 8MGT 1300 POWERGRIP GT4
GATES HTD BELT 8M PITCH HTD 960 8M 85
GATES HTDBELT 3M PITCH HTD 159 3M 15
OPTIBELT HTD TIMING BELT 1610 14M 5577ZA
OPTIBELT 1680 14M 170 1672159
GATES HTD BELT 3M PITCH HTD 339 3M 9
2600 RPP8 20 RPP BELT
OPTIBELT HTD TIMING BELT 285 3M 677ZA
GATES 8M HTDSLEEVE HTD 480 8M 2800
OPTIBELT 489 3M 677TD HTD TIMING BELT 489-6MM
OPTIBELT HTD TIMING BELT 1600 8M 2077ZA
GATES HTD BELT 5M PITCH HTD 325 5M 9
GATES HTD 924 14M 85 HTD BELT 14M PITCH 924 14M 85