GATES 929332040 POWERGRIP HTD SYNCHRONOUS BELT 400-5M-15
PowerGrip HTD Synchronous Belt
See technical informationSee documentsReferences
Gates:HTD 400 5M 15
Rubix:103A3832
Manufacturer :929332040
EAN:5412571279023



Documents
Product details : GATES 929332040 POWERGRIP HTD SYNCHRONOUS BELT 400-5M-15
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Strengths
•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease. oil, and moisture
Nylon tooth facing provides a durable wear surface for long service life
Thirty percent increase in horsepower ratings, as compared to traditional timing belts
Eliminates lubrication and re-tensioning to reduce maintenance and labor required on drives
Neoprene body provides protection against grime, grease. oil, and moisture
Nylon tooth facing provides a durable wear surface for long service life
Thirty percent increase in horsepower ratings, as compared to traditional timing belts
Eliminates lubrication and re-tensioning to reduce maintenance and labor required on drives
Applications
Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry
Technical specifications
Attributes
| Profile | 5m |
|---|---|
| Primitive length | 400 mm |
| Belt width | 15 mm |
| Material | chloroprene |
| Pitch | 5 mm |
| Number of teeth | 80 |
Show UNSPSC/ECL@SS
£ 115.10 excl. VAT
/ 10 pieces
£ 138.12 incl. VAT
- Usually arrives within 14 working days
