References
Base Protection:CA-B0637-CWF-38
Rubix:389A0677
Manufacturer :CA-B0637-CWF 38
EAN:8057741710028

Product details : BASE B0637 SKY S1P ESD SRC SHOES WHITE EU38 UK5
Lightweight white ESD sandal, no metal parts, full of BASE patents. Breathable perforated microfiber upper, 4 side openings breathable textile mesh tongue. Unique design with Dry'n Air insoles for air circulation in the shoe. Patented SlimCap composite insole with protective tape to prevent toe abrasion. Textile anti-scratch insole and dual-layer lightweight PU Airtech®+ tpu-skin® sole for very good cushioning, flexibility and superior traction on smooth surfaces. SmellStop antimicrobial lining, removable insoles, padded heel counter. Sizing is 36-47, Comfortable 11 Mondopoint heel.
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | low |
| Colour | white |
| Main material | microfiber |
Show UNSPSC/ECL@SS
£ 75.98 excl. VAT
/ Each
£ 91.18 incl. VAT
- Usually arrives within 14 working days
