References
Festo:SLG-S-12-500
Rubix:117A0578
Manufacturer :525691
EAN:4052568161965

Documents
Product details : FESTO 525691 PROFILE STRIP SLG-S-12-500
Mounting rail SLG-S-12-500 For intermediate Position Module with linear drive SLG Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=300 g, Mounting type=With through-hole and dowel pin
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Type | profile rail for slg and dgc linear drives, |
Show UNSPSC/ECL@SS
£ 169.03 excl. VAT
/ Each
£ 202.84 incl. VAT
- Delivery usually within ( 16 ) days