FESTO 548782 ADAPTER KIT HMSV-52


HMSV adapter kit

References
festo:HMSV-52
rubix:119A0510
manufacturer :548782
ean:4052568190170
HMSV-52 Adapter kit
brand logo
Technical specifications
TypeAdapter kit for handling and assembly technology
See all Specifications

Product details : FESTO 548782 ADAPTER KIT HMSV-52


Adapter kit HMSV-52 For attaching DGSL-12/16 to HMSVS-1 and HMXY-1. Assembly Position=Any, Corrosion resistance classification CRC=1, Product weight=90 g, Material information, adapter plate=Wrought Aluminium alloy, Screw material data=Steel

Technical specifications


Attributes
Logistic Weight100 g
TypeAdapter kit for handling and assembly technology
Show UNSPSC/ECL@SS
£ 99.00 excl. VAT
/ Each
£ 118.80 incl. VAT
  • Delivery usually within ( 16 ) days