FESTO 1555443 SWIVEL FLANGE DAMS-K-V1-63-V-R3
DAMS Swivel flange
See technical informationSee documentsReferences
Festo:DAMS-K-V1-63-V-R3
Rubix:117A8573
Manufacturer :1555443
EAN:4052568239367

Documents
Product details : FESTO 1555443 SWIVEL FLANGE DAMS-K-V1-63-V-R3
swivel flange DAMS-K-V1-63-V-R3 With parallel motor Mounting, for spherical bearing. Size=63, Corrosion resistance classification CRC=3, Max. tightening torque=18 Nm, Product weight=657 g, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Type | swivel flange |
|---|---|
| Connection 1 | 63 mm |
Show UNSPSC/ECL@SS
£ 316.70 excl. VAT
/ Each
£ 380.04 incl. VAT
- Delivery usually within ( 2 ) days