SMC EMXS25-20 AIR SLIDE TABLE


Slide Table

References
smc:EMXS25-20
rubix:2602508
brand logo
brand logo
Technical specifications
Typeslide table
Cylinder diameter25 mm
See all Specifications

Product details : SMC EMXS25-20 AIR SLIDE TABLE


Applications that call for precise movement ranging from 10-150mm * typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.

Strengths

Air slide table
Strokes: 5mm to 150mm, depending upon bore size
With or without stroke adjuster with or without shock
Options: buffer, end lock, axial piping
Variety of switches with a variety of wire lead lengths

Technical specifications


Attributes
Logistic Weight1760 g
Typeslide table
Cylinder diameter25 mm
Cylinder stroke20 mm
Design size25
Show UNSPSC/ECL@SS
£ 475.89 excl. VAT
/ Each
£ 571.07 incl. VAT
  • Delivery usually within ( 4 ) days