References
SMC:MXP6-10C
Rubix:392A8925
EAN:3618036359596

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC MXP6-10C COMPACT AIR SLIDE TABLE
The MXP is ideal for applications that require high precision movement in short travel situations. The precision slide table has a machined guide with very tight tolerances that operates in conjunction with highly accurate recirculating ball bearings. This slide is capable of achieving parallelism within 0.02mm and non-rotation accuracy as low as 0.03 degrees. Two of the mounting surfaces allow work to be held to a tolerance +/-0.05mm plus the tolerance of the work piece. The slide contains two pistons that operate independently to supply the movement of the actuator.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x30x17 mm |
|---|---|
| Logistic Weight | 18 g |
| Type | air slide table |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 6 |
Show UNSPSC/ECL@SS
£ 280.51 excl. VAT
/ Each
£ 336.61 incl. VAT
- Usually arrives within 14 working days