References
SMC:MXP8-20
Rubix:2605993
Manufacturer :MXP8-20

Technical specifications
| Type | smc mxp8-20 air slide table |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC MXP8-20 AIR SLIDE TABLE
The MXP is ideal for applications that require high precision movement in short travel situations. The precision slide table has a machined guide with very tight tolerances that operates in conjunction with highly accurate recirculating ball bearings. This slide is capable of achieving parallelism within 0.02mm and non-rotation accuracy as low as 0.03 degrees. Two of the mounting surfaces allow work to be held to a tolerance +/-0.05mm plus the tolerance of the work piece. The slide contains two pistons that operate independently to supply the movement of the actuator.
•Precision air slide table
•Bore sizes: 6, 8, 10, 12, 16 (mm)
•Strokes: 5mm through 30mm depending upon bore size
•With rubber or metal stopper or shock absorber
•Variety of switches with a variety of wire lead lengths
Bore Size: 8mm
Stroke: 20mm
Adjuster: Rubber Stopper
Magnet: Magnet and Rail
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes: 6, 8, 10, 12, 16 (mm)
•Strokes: 5mm through 30mm depending upon bore size
•With rubber or metal stopper or shock absorber
•Variety of switches with a variety of wire lead lengths
Bore Size: 8mm
Stroke: 20mm
Adjuster: Rubber Stopper
Magnet: Magnet and Rail
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 96x32x18 mm |
|---|---|
| Logistic Weight | 186 g |
| Type | smc mxp8-20 air slide table |
| Cylinder diameter | 8 mm |
| Cylinder stroke | 20 mm |
| Series | mxp |
Show UNSPSC/ECL@SS
£ 318.44 excl. VAT
/ Each
£ 382.13 incl. VAT
- Delivery usually within ( 4 ) days