References
SMC:CDBX2N15-150
Rubix:132A2199
Manufacturer :00005925
EAN:3618035403191

Technical specifications
| Type | slide unit |
|---|---|
| Cylinder diameter | 15 mm |
| Cylinder stroke | 150 mm |
Documents
Product details : SMC CDBX2N15-150 SLIDE UNIT
CX2 slide units offer highly accurate positioning and smooth operation with large forces. Its compact design and low profile accommodate minimum space requirements to meet many design applications. CX2 units are available in three bore sizes and strokes from 1" to 8". Through- holes in the housing provide for direct load mounting or fixed positioning of the body. Optional auto-switches may be mounted either directly to the body housing or on an end-plate supported rail.
Technical specifications
Attributes
| Type | slide unit |
|---|---|
| Cylinder diameter | 15 mm |
| Cylinder stroke | 150 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 15 |
Show UNSPSC/ECL@SS
£ 458.25 excl. VAT
/ Each
£ 549.90 incl. VAT
- Delivery usually within ( 31 ) days