References
Festo:DFM-20-20-B-PPV-A-KF
Rubix:389A3905
Manufacturer :609349
EAN:4052568411671

Technical specifications
| Type | festo 609349 guided drive |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 609349 GUIDED DRIVE
DFM-20-20-B-PPV-A-KF GUIDE CYLINDER
Technical specifications
Attributes
| Type | festo 609349 guided drive |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
| Max. temperature | 60 °C |
| Series | dfm-b |
Show UNSPSC/ECL@SS
£ 406.46 excl. VAT
/ Each
£ 487.75 incl. VAT
- Delivery usually within ( 11 ) days