FESTO 151682 SLOT COVER ABP-8

Slot cover ABP-8

See technical informationSee documents

References

Festo:ABP-8
Rubix:119A3902
Manufacturer :151682
EAN:4052568030735
ABP-8 Slot cover

Technical specifications

Typegroove cover
See all Specifications

Documents

Product details : FESTO 151682 SLOT COVER ABP-8


Slot cover ABP-8 For protecting Mounting slots in cylinder, and in linear drives and axes. Size=8, Design=for T-slot, Corrosion resistance classification CRC=2, Ambient temperature=-25 - 70 °C, Product weight=42 g

Technical specifications


Attributes
Logistics dimensions (L x W x H)500x50x17 mm
Logistic Weight41,6 g
Typegroove cover
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
  • Delivery usually within ( 2 ) days