References
SMC:AMC610-N10B
Rubix:115A1347
EAN:3618030734337

Product details : SMC AMC610-N10B EXHAUST CLEANER
Series AMC exhaust cleaners insure clean plant air and reduce noise pollution over 35dB. The AMC series also removes over 99.9% of oil mist. Choose from R(PT), NPT or G(PF) thread styles.
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Type | purifier |
Show UNSPSC/ECL@SS
£ 139.94 excl. VAT
/ Each
£ 167.93 incl. VAT
- Delivery usually within ( 22 ) days