ENDRES LEVELSWITCH FTM51-AGG2M4A32AA


Sludge level sensor

References
endres:FTM51-AGG2M4A32AA
rubix:121A3551
brand logo
brand logo
Technical specifications
Typeuniversal point level switch

Product details : ENDRES LEVELSWITCH FTM51-AGG2M4A32AA


Strengths

•Market leader in the area of level detection of bulk solids
Functional safety up to SIL 2 as per IEC 61508
No mechanically moving parts: no wear, long operating life
Insensitive to external vibrations and build-up
Various electronic inserts: e.g. NAMUR, relay, thyristor and PFM-signal outputs for
optimum alignment with the plant control system
Configurable density setting (bulk weight setting) and switching delay
Process temperature up to 280 °C (536 °F)
Choice of coated or polished sensor
Diagnostic function: warning in the event of impending device failure due to buildup
or abrasion

Applications

PH/ORP Measurement;Conductivity measurement;Oxygen measurement;Turbidity measurement;Concentration measurement;Sludge level;Disinfection (chlorine);Nutrients;TOC;Sum parameters;Metals / other indicators;Water samplers

Technical specifications


Attributes
Typeuniversal point level switch
Show UNSPSC/ECL@SS
£ 1,375.11 excl. VAT
/ Each
£ 1,650.13 incl. VAT
  • Usually arrives within 14 working days