References
Aventics:R412010134
Rubix:273A9119
Manufacturer :R412010134


Technical specifications
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge, back (rear) port, glycerin-filled |
Product details : AVENTICS R412010134
Pressure gauge, Series PG1-GLY
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge, back (rear) port, glycerin-filled |
| Material | stainless steel |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 64.13 excl. VAT
/ Each
£ 76.96 incl. VAT
- Usually arrives within 14 working days