FESTO 114032 SHOCK ABSORBER KIT SLZ-25-KF-A
SLZ shock absorber kit
See technical informationSee documentsReferences
Festo:SLZ-25-KF-A
Rubix:114A5169
Manufacturer :114032
EAN:4052568115968

Documents
Product details : FESTO 114032 SHOCK ABSORBER KIT SLZ-25-KF-A
shock absorber kit SLZ-25-KF-A adjustable, with end stop. Kit to allow individual equipping of linear units, type SLE, SLM. Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Threading | m15x1 |
|---|---|
| Cylinder stroke | 12 mm |
| Max Energy absorbed per cycle | 10.8 nm |
| Max Energy absorbed/hour | 60000 Nm³/h |
| Max effective mass | 90 kg |
| Max Impact speed | 3 m/s |
Show UNSPSC/ECL@SS
£ 298.61 excl. VAT
/ Each
£ 358.33 incl. VAT
- Delivery usually within ( 16 ) days