SMC RJ2725LU SHOCK ABSORBER


Shock Absorber

References
smc:RJ2725LU
rubix:2601964
brand logo
brand logo

Product details : SMC RJ2725LU SHOCK ABSORBER


Light load applications requiring quick low speed stops now have the perfect solution thanks to our new Series RJ soft type shock absorbers. Designed initially for use with our air slide table, rodless and rotary cylinder ranges, Series RJ ensures softer absorption making it ideal for small conveyors which often require soft stop performance. Fully interchangeable with our existing Series RB absorber range, this new series – with their patented spiral groove design - offer outstanding durability and a 30% reduction in cushioning time. Available in three energy absorbency options, 1, 3 and 10 (J) and stroke lengths of 6, 7 and 12mm respectively, Series RJ really is the ideal choice when soft absorption is a necessity.
Size: 2725 (Standard, O.D. Thread M27x1.5, Stroke 25mm)
Collision Speed Range: L (0.05 to 1 m/s)
Cap: U (With Urethane Cap)
Option: Hexagon nut (2 pcs.)

Strengths

•Suitable for softly stopping light objects or objects transferred at low speeds
Cushioning time is reduced by 30%
Models in each size can be selected from 2 types according to operating cylinder speed
The RJ series is interchangeable with the RB series in terms of mounting
Options include hexagon nut and stopper nut

Technical specifications


Attributes
No attributes to display for this product
£ 111.36 excl. VAT
/ Each
£ 133.63 incl. VAT
  • Delivery usually within ( 4 ) days