FESTO 8111390 SHOCK ABSORBER DYSS-3-4-Y1F-G2


Shock Absorber

References
festo:DYSS-3-4-Y1F-G2
rubix:263A6668
manufacturer :8111390
ean:4052568568931
brand logo
brand logo
Technical specifications
Threadingg 2 in
See all Specifications

Product details : FESTO 8111390 SHOCK ABSORBER DYSS-3-4-Y1F-G2


Strengths

•Hydraulic shock absorber with path-controlled flow control function
Rapidly increasing cushioning force curve
Short cushioning stroke
Suitable for low-vibration operation
Not suitable for rotary drives
Maintenance-free
Metal end position on the housing
Continuous mounting thread with internal hex
DYSS-. . . -F1A: Recommended for production facilities for manufacturing lithium-ion batteries

Technical specifications


Attributes
Threadingg 2 in
Cylinder stroke4 mm
Max effective mass1 kg
Max Impact speed1 m/s
Show UNSPSC/ECL@SS
£ 60.15 excl. VAT
/ Each
£ 72.18 incl. VAT
  • Delivery usually within ( 2 ) days