References
Festo:VMPA14-M1H-MS-G1/8-PI
Rubix:391A8178
Manufacturer :8023554
EAN:4052568278670

Technical specifications
| Type | solenoid valve (5/2-way, monostable) |
|---|---|
| Type of coupling | m8x1 (4-pin) |
| Body material | aluminium |
Documents
Product details : FESTO 8023554 SOLENOID VALVE
solenoid valve VMPA14-M1H-MS-G1/8-PI Valve function=5/2 monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=670 l/min, Operating pressure=3 - 8 bar
Solenoid valve
Technical specifications
Attributes
| Type | solenoid valve (5/2-way, monostable) |
|---|---|
| Type of coupling | m8x1 (4-pin) |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | g1/8 |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 3 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 162.50 excl. VAT
/ Each
£ 195.00 incl. VAT
- Delivery usually within ( 16 ) days