References
SMC:CDM2YB25TF-75
Rubix:111A8927

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | smooth cylinder |
Documents
Product details : SMC CDM2YB25TF-75 SMOOTH CYLINDER
C(D)M2Y, Smooth Air Cylinder, Low Friction, Low Speed, Double Acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x195x37 mm |
|---|---|
| Logistic Weight | 300 g |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 75 mm |
| Type | smooth cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 76.68 excl. VAT
/ Each
£ 92.02 incl. VAT
- Delivery usually within ( 4 ) days