References
SMC:MQRF2-M5
Rubix:265A1554
Manufacturer :MQRF2-M5
EAN:3618036368857

Technical specifications
| Type | rotary union |
|---|---|
| Material | aluminium (body, adapter plate, flange);stainless steel (spool, sleeve);h-nbr (gasket, o-ring);carbon steel (spring pin, bolt, retaining ring) |
Documents
Product details : SMC MQRF2-M5
Rotary Union, Low Torque.
Low torque: 0.003 to 0.50 Nm.
Number of circuits: 1 to 16 circuits.
Allowable rpm: 200 to 3000.
Operating pressure range: -100 kPa to 1 MPa.
Seal structure: rubber or metal.
Low torque: 0.003 to 0.50 Nm.
Number of circuits: 1 to 16 circuits.
Allowable rpm: 200 to 3000.
Operating pressure range: -100 kPa to 1 MPa.
Seal structure: rubber or metal.
MQR, Rotary Union, Low Torque Metal Seal Type
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x55x35 mm |
|---|---|
| Logistic Weight | 181 g |
| Type | rotary union |
| Material | aluminium (body, adapter plate, flange);stainless steel (spool, sleeve);h-nbr (gasket, o-ring);carbon steel (spring pin, bolt, retaining ring) |
| Model | mqr |
Show UNSPSC/ECL@SS
£ 729.97 excl. VAT
/ Each
£ 875.96 incl. VAT
- Delivery usually within ( 4 ) days