Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Chain hoists and trolleys
Chain hoists
Snatch-block tackle
Snatch-block tackle
Filter Options
CATEGORIES
Snatch-block tackle (6)
Brand
Spartex
(4)
TTC
(2)
SEE MORE FILTERS
CONFIRM
4 Product(s) with 6 variant(s):
Relevance
Exclusive brands
spartex:
853825
rubix:
217A4722
ean:
3660338098130
SPARTEX 853825 RATCHET LEVER HOIST G-HAND SWL KG 250
Safe working load SWL
:
250 kg
Manual force (max.)
:
25 kg
Lifting height
:
1.5 m
£
98.47
excl. VAT
/
Each
In stock: Next day delivery
Show 2 variant(s) for this product
Add
spartex:
853829
rubix:
217A4721
ean:
3660338098161
SPARTEX 853829 RATCHET LEVER HOIST G-H& PLUS SWL KG 1500
Safe working load SWL
:
1500 kg
Manual force (max.)
:
22 kg
Lifting height
:
1.5 m
£
165.51
excl. VAT
/
Each
In stock: Next day delivery
Show 2 variant(s) for this product
Add
ttc:
354114
rubix:
354114
TTC 354114 LINK CHAIN PULL LIFT 3000KG
Safe working load SWL
:
3000 kg
£
454.26
excl. VAT
/
Each
Usually arrives within 14 working days
Add
ttc:
RZC 800
rubix:
154568B
TTC LINK CHAIN PULL LIFT 750KG
Safe working load SWL
:
750 kg
£
175.09
excl. VAT
/
Each
Usually arrives within 14 working days
Add