SPARTEX 853825 RATCHET LEVER HOIST G-HAND SWL KG 250
G-hand lever hoist 250 kg and 500 kg
See technical informationSee documentsReferences
Spartex:853825
Rubix:217A4722
EAN:3660338098130




Technical specifications
| Safe working load SWL | 250 kg |
|---|---|
| Manual force (max.) | 25 kg |
| Lifting height | 1.5 m |
Documents
Product details : SPARTEX 853825 RATCHET LEVER HOIST G-HAND SWL KG 250
250 and 500 kg capacity
Small and extremely light
Designed to lift and pull loads, it is characterized by its very small footprint..
The design of its mechanism protects it from any intrusions that can impair its proper operation and the zinc plating of its parts protects it from corrosion
Excellent weight/capacity ratio
Free wheel system allowing a quick approach of the load hook
Lever with ergonomic rubber handle
High strength steel chain..
Stroke of 1,5 M
Small and extremely light
Designed to lift and pull loads, it is characterized by its very small footprint..
The design of its mechanism protects it from any intrusions that can impair its proper operation and the zinc plating of its parts protects it from corrosion
Excellent weight/capacity ratio
Free wheel system allowing a quick approach of the load hook
Lever with ergonomic rubber handle
High strength steel chain..
Stroke of 1,5 M
Applications
Ideal for straightening, metalworking, handicrafts, servicing and for important efforts in cramped places.
Technical specifications
Attributes
| Safe working load SWL | 250 kg |
|---|---|
| Manual force (max.) | 25 kg |
| Lifting height | 1.5 m |
| Weight | 2.2 kg |
Show UNSPSC/ECL@SS
£ 98.72 excl. VAT
/ Each
£ 118.46 incl. VAT
- In stock: Next day delivery