References
Festo:SNC-40
Rubix:133A0345
Manufacturer :174384
EAN:4052568013974

Documents
Product details : FESTO 174384 SWIVEL FLANGE SNC-40
Swivel flange SNC-40 Size=40, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=140 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x42x58 mm |
|---|---|
| Logistic Weight | 134,6 g |
| Type | swivel flange |
| Connection 1 | 40 mm |
Show UNSPSC/ECL@SS
£ 22.14 excl. VAT
/ Each
£ 26.57 incl. VAT
- Delivery usually within ( 2 ) days