FESTO 176946 SWIVEL FLANGE SNCB-50-R3

SNCB swivel flange

See technical informationSee documents

References

Festo:SNCB-50-R3
Rubix:117A8572
Manufacturer :176946
EAN:4052568075439
SNCB-50-R3 Swivel flange

Technical specifications

Typeswivel flange
See all Specifications

Documents

Product details : FESTO 176946 SWIVEL FLANGE SNCB-50-R3


Swivel flange SNCB-50-R3 Size=50, Conforms to standard=ISO 15552, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=3, Ambient temperature=-40 - 90 °C

Technical specifications


Attributes
Logistics dimensions (L x W x H)118x55x76 mm
Logistic Weight223,5 g
Typeswivel flange
Connection 150 mm
£ 34.71 excl. VAT
/ Each
£ 41.65 incl. VAT
  • Delivery usually within ( 2 ) days