FESTO 1980014 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents
References
Festo:DHAA-G-Q11-32-B2/B3-40
Rubix:390A7410
Manufacturer :1980014
EAN:4052568250294
DHAA-G-Q11-32-B2/B3-40 Adapter kit
Technical specifications
Typeadapter kit for gripper
Documents

Product details : FESTO 1980014 ADAPTER KIT


Adapter kit DHAA-G-Q11-32-B2/B3-40 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-32-B2/B3-40 Einbaulage=installation position=any, Korrosionsbeständigkeitsklasse KBK=2, Befestigungsart=(* with through hole and screw, * with centering sleeve), Werkstoffhinweis=RoHS compliant, Werkstoffinformation Adapterplatte=(* aluminium, * anodized)

Technical specifications


Attributes
Typeadapter kit for gripper
Show UNSPSC/ECL@SS
£ 96.68 excl. VAT
/ Each
£ 116.02 incl. VAT
  • Delivery usually within ( 10 ) days