References
Festo:SNCL-32
Rubix:118A3237
Manufacturer :174404
EAN:4052568014117

Documents
Product details : FESTO 174404 SWIVEL FLANGE SNCL-32
Corrosion-resistant swivel flange.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x50x40 mm |
|---|---|
| Logistic Weight | 67,92 g |
| Type | swivel flange |
| Connection 1 | 32 mm |
Show UNSPSC/ECL@SS
£ 20.08 excl. VAT
/ Each
£ 24.10 incl. VAT
- In stock: Next day delivery