References
Festo:SNCS-80
Rubix:117A8570
Manufacturer :174401
EAN:4052568004866

Documents
Product details : FESTO 174401 SWIVEL FLANGE SNCS-80
Swivel flange SNCS-80 Size=80, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=557 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107x65x93 mm |
|---|---|
| Logistic Weight | 608 g |
| Type | swivel flange |
| Connection 1 | 80 mm |
Show UNSPSC/ECL@SS
£ 114.97 excl. VAT
/ Each
£ 137.96 incl. VAT
- Delivery usually within ( 2 ) days