References
Festo:SZF-12
Rubix:116A9946
Manufacturer :161818
EAN:4052568036300

Documents
Product details : FESTO 161818 SWIVEL FLANGE SZF-12
Swivel flange SZF-12 for flat cylinder DZF. Size=12, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 90 °C, Product weight=20 g
Technical specifications
Attributes
| Logistic Weight | 19,5 g |
|---|---|
| Type | swivel flange |
Show UNSPSC/ECL@SS
£ 20.50 excl. VAT
/ Each
£ 24.60 incl. VAT
- Delivery usually within ( 2 ) days