Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Greasing methods and systems
(545)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricators
Greasing installation
SNR LUBERREADYHEAVYDUTY+ GREASER
SNR LUBERREADYHEAVYDUTY+ GREASER
SNR Automatic lubrication systems
References
snr:
LUBERREADYHEAVYDUTY+
rubix:
394A8853
ean:
3413521176371
Technical specifications
Type
automatic lubricator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR LUBERREADYHEAVYDUTY+ GREASER
Automatic single-point lubricator with electrochemical drive, particularly suitable for tight and hard-to-reach locations. Can be used flexibly, enables the optimal operation of your systems
Lubricator
Technical specifications
Attributes
Logistics dimensions (L x W x H)
57
x
57
x
118
mm
Logistic Weight
1
g
Type
automatic lubricator
Outer diameter
58
mm
Weight
0
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.82
excl. VAT
/
Each
£
33.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SKF SYS24 SUPPORTBRACKET LAPC13
SNR LUBERSMARTREFILL125FOOD GREASER
SCHAEFFLER ARCALUB-C1-60-LOAD400 C1 SP LUBRICATOR 60CM3 GREASE
SCHAEFFLER ARCALUB-C1-125-MULTI2 C1 SP LUBRICATOR 125CM3 GREASE
SNR LUBERHOSECONNECTORS1M GREASER
FAG ARCALUB-C8-4P AUTOMATIC LUBRICATOR
FAG CENTRAL LUBE ADAPTOR AP14
SKF TLSD 1-CAP DRIVE CAP FOR TLSD - AUTOUMATIC LUBRICATOR
SCHAEFFLER ARCALUB-C1-60-REFILLABLE C1 SP LUBRICATOR 125CM3 EMP
SNR LUBERREDUCERG1/4-G1/8 GREASER
INA NIPPLE AP8
SNR LUBEROILBRUSH40X30-G1/4 GREASER
SKF TLSD 1-BATC 4.5V 2.9AH BATTERY TLSD1
SKF AUTO LUBRICATOR- LAPA90
FAG ARCA-PUMP-BARREL-25-S GREASEDISPENSINGUNIT 651394700000