References
FAG:ARCALUB-C8-4P
Rubix:232A1520
Manufacturer :0822666460000
EAN:4054362019206



Product details : SCHAEFFLER ARCALUB-C8-4P AUTOMATIC LUBRICATOR
Lubricator
Lubricator FAG
Technical specifications
Attributes
| Logistic Weight | 3000 g |
|---|---|
| Type | automatic lubricator |
| Outer diameter | 158 mm |
| Weight | 3 kg |
| Model | arcalub |
Show UNSPSC/ECL@SS
£ 1,135.15 excl. VAT
/ Each
£ 1,362.18 incl. VAT
- In stock: Next day delivery
