FESTO 540328 CONNECTING CABLE KVI-CP-3-WS-WD-0,5


Socket cable for valve terminal type 10, type 14

References
festo:KVI-CP-3-WS-WD-0.5
rubix:109A2387
ean:4052568090371
brand logo
brand logo
Technical specifications
TypeSocket cable for valve terminal type 10, type 14

Product details : FESTO 540328 CONNECTING CABLE KVI-CP-3-WS-WD-0,5


Connecting cable KVI-CP-3-WS-WD-0.5 for valve terminal type 10 CPV and CP electrics CTEC. Mounting position=any, operating voltage range DC=<= 60 V, current carrying capacity 24 V sensors=1.6 A, current carrying capacity 24 V Valves=1.6 A, protection class=(* IP65, * IP67, * according to IEC 60529)

Technical specifications


Attributes
TypeSocket cable for valve terminal type 10, type 14
Show UNSPSC/ECL@SS
Ā£ 62.60 excl. VAT
/ Each
Ā£ 75.12 incl. VAT