FESTO 575684 PNEUMATIC VALVE VUWS-L20-B52-G18
Pneumatic valve VUWS-L20
See technical informationSee documentsReferences
Festo:VUWS-L20-B52-G18
Rubix:110A6200
Manufacturer :575684
EAN:4052568104153

Documents
Product details : FESTO 575684 PNEUMATIC VALVE VUWS-L20-B52-G18
Pneumatic valve VUWS-L20-B52-G18 Valve function=5/2 bistable, Type of actuation=pneumatic, Valve size=21 mm, Standard nominal flow rate=700 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x60x30 mm |
|---|---|
| Logistic Weight | 226,82 g |
| Type | pneumatic valve |
Show UNSPSC/ECL@SS
£ 47.82 excl. VAT
/ Each
£ 57.38 incl. VAT
- Delivery usually within ( 6 ) days