MASCOT 50453 MANICA SOCKS BLACK EU39-43 UK6-9 PACK OF 3


Socks Manica Black

References
mascot:50453-912-09-39/433PC
rubix:214A6273
ean:5711074006113
Socks Manica 50453-912-09 / 39/433PC
brand logo
Technical specifications
EU shoe size39/43
ColourBlack
Main materialPolyester
See all Specifications

Product details : MASCOT 50453 MANICA SOCKS BLACK EU39-43 UK6-9 PACK OF 3


Moisture wicking and good breathability. COOLMAX® ensures efcient moisture wicking, keepsthe body dry and prevents chilling. Reinforced heel and toe increase durability andprovides extra protection.

Technical specifications


Attributes
EU shoe size39/43
ColourBlack
Main materialPolyester
Material39% polyester/33% cotton/26% polyamide/2% elastane
Show UNSPSC/ECL@SS
£ 17.77 excl. VAT
/ Each
£ 21.32 incl. VAT
  • Usually arrives within 14 working days