SMC EAV3000-F03-5Y-Q SOFT START-UP VALVE


Soft start up valve Series AV5000

References
smc:EAV3000-F03-5Y-Q
rubix:2602110
brand logo
brand logo
Technical specifications
Connection 13/8
See all Specifications

Product details : SMC EAV3000-F03-5Y-Q SOFT START-UP VALVE


Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.
•Operating pressure range: 0.2 - 1MPa
•Coil rated voltage: 12, 24VDC;
•100, 110 to 120, 200, 220VAC
•Allowable voltage fluctuation: -15% to +10%
•of rated voltage
•Ambient & fluid temperature: 0 to 60°C
•Electrical entry: grommet, type D DIN connector,
•type Y DIN connector

Size: 3000
Port Size: 03 (3/8)
Option: None
Voltage: 5 (24VDC)
Lead Wire: Y (Type Y DIN Terminal)
Surge Suppressor: None
Manual Override: Non-locking Push Style (Flush)
Q: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight460 g
Connection 13/8
Min. tension24 V
MaterialDie-Cast Aluminium
Body size30 mm
Max. tension24 V
Type of couplingG
Show UNSPSC/ECL@SS
£ 151.71 excl. VAT
/ Each
£ 182.05 incl. VAT
  • Delivery usually within ( 4 ) days