SMC AV2000-F02S-5YZB-A SOFT START-UP VALVE


Soft Start-Up Valve

References
smc:AV2000-F02S-5YZB-A
rubix:393A9026
manufacturer :01583089
brand logo
brand logo
Technical specifications
Connection 11/4 in
See all Specifications

Product details : SMC AV2000-F02S-5YZB-A SOFT START-UP VALVE


Pilot operated soft start-up valve
Low power consumption: 0.35 W (DC type)
Improved flow rate by up to 2.2 times
Better adjustability at low speed air supply
Modular connection for connecting to F.R.L. units
Optional built-in silencer
IP65 enclosure.

Strengths

•Electrical entry: grommet, type D DIN connector,type Y DIN connector

Technical specifications


Attributes
Connection 11/4 in
Materialdie cast aluminium
Body size20 mm
Max. tension24 V
Type of couplingg
Show UNSPSC/ECL@SS
£ 116.42 excl. VAT
/ Each
£ 139.70 incl. VAT
  • Usually arrives within 14 working days