SMC EAV4000-F04-5DB-Q SOFT START-UP VALVE
Soft start up valve Series AV5000
See technical informationSee documentsReferences
SMC:EAV4000-F04-5DB-Q
Rubix:2602116

Documents
Product details : SMC EAV4000-F04-5DB-Q SOFT START-UP VALVE
Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.
AV2000/3000/4000/5000-A Soft Start Valve
Technical specifications
Attributes
| Logistic Weight | 760 g |
|---|---|
| Connection 1 | 1/2 |
| Material | die-cast aluminium |
| Body size | 40 mm |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 161.53 excl. VAT
/ Each
£ 193.84 incl. VAT
- Delivery usually within ( 4 ) days