SMC AV4000-F04-5YZ-X260-Q SOFT START-UP VALVE
Soft Start-Up Valve
See technical informationSee documentsReferences
SMC:AV4000-F04-5YZ-X260-Q
Rubix:2599860
Manufacturer :AV4000-F04-5YZ-X260-Q

Documents
Product details : SMC AV4000-F04-5YZ-X260-Q SOFT START-UP VALVE
Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.
Strengths
•Electrical entry: grommet, type D DIN connector, type Y DIN connector
Technical specifications
Attributes
| Connection 1 | 1/2 |
|---|---|
| Material | die-cast aluminium |
| Body size | 40 mm |
Show UNSPSC/ECL@SS
£ 218.50 excl. VAT
/ Each
£ 262.20 incl. VAT
- Delivery usually within ( 25 ) days