SMC EAV4000-F04-5YOC-Q


Soft start up valve Series AV5000

References
smc:EAV4000-F04-5YOC-Q
rubix:265A1251
SMC SOFTSTART VALVE EAV4000-F04-5YOC-Q
brand logo
Technical specifications
Connection 11/2
See all Specifications

Product details : SMC EAV4000-F04-5YOC-Q


Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.
EAV2000/3000/4000/5000 Series, Soft Start-up Valve, European

Technical specifications


Attributes
Logistic Weight700 g
Connection 11/2
Min. tension24 V
Materialdie-cast aluminium
Body size40 mm
Max. tension24 V
Type of couplingg
Show UNSPSC/ECL@SS
£ 161.53 excl. VAT
/ Each
£ 193.84 incl. VAT
  • Delivery usually within ( 4 ) days