SMC EAV3000-F03-5YZB-Q COMBINATION SOFT START
Soft start up valve Series AV5000
See technical informationSee documentsReferences
SMC:EAV3000-F03-5YZB-Q
Rubix:119A1167
Manufacturer :EAV3000-F03-5YZB-Q

Documents
Product details : SMC EAV3000-F03-5YZB-Q COMBINATION SOFT START
Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.
Technical specifications
Attributes
| Logistic Weight | 513 g |
|---|---|
| Connection 1 | 3/8 |
| Material | die-cast aluminium |
| Body size | 30 mm |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 155.94 excl. VAT
/ Each
£ 187.13 incl. VAT
- Delivery usually within ( 18 ) days