References
SMC:IDK06-200-C1
Rubix:393A6956

Documents
Product details : SMC IDK06-200-C1 MOISTURE CONTROL TUBE
Moisture control tube available in two shapes: linear and coil.
Outer diameter: 2 (only for linear shape), 4 and 6 mm.
Fluid temperature: 0 to 60 ºC.
Max. operating pressure: 0.7 MPa.
Tube effective lengths: 100 and 200 mm.
Applicable fitting: one touch fitting KQ2.
Strengths
Applicable tubing O.D.: Ø 2 to Ø 6 mm
Two shapes: linear and coil
Tube effective lengths: 100 and 200 mm.
Technical specifications
Attributes
| Connection 1 | 4 in |
|---|---|
| Material | fluoropolymer |
| Body size | 6 mm |
Show UNSPSC/ECL@SS
£ 97.78 excl. VAT
/ Each
£ 117.34 incl. VAT
- Usually arrives within 14 working days