SMC AV2000-02-5D-Q COMBINATION SOFT START


Soft Start-Up Valve

References
smc:AV2000-02-5D-Q
rubix:119A4726
brand logo
brand logo
Technical specifications
TypeSoft Start-Up Valve
See all Specifications

Product details : SMC AV2000-02-5D-Q COMBINATION SOFT START


Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.
•Operating pressure range: 0.2 - 1MPa
•Coil rated voltage: 12, 24VDC;
•100, 110 to 120, 200, 220VAC
•Allowable voltage fluctuation:
•-15% to +10% of rated voltage
•Ambient & fluid temperature: 0 to 60°C
•Electrical entry: grommet, type D DIN connector,
•type Y DIN connector

Size: 2000 (1/4)
Thread: Rc
Port Size: 02 (1/4-AV2000 Only)
Option: None
Voltage: 5 (24VDC)
Lead Wire: D (DIN Terminal)
Surge Suppressor: None
Manual Override: Non-locking Push Style (Flush)
Flow Direction: Left to Right
Q: Q (CE Marked)

Strengths

Operating pressure range: 0.2 - 1MPa
Coil rated voltage: 12, 24VDC;
100, 110 to 120, 200, 220VAC
Allowable voltage fluctuation:
-15% to +10% of rated voltage
Ambient and fluid temperature: 0 to 60C
Electrical entry: grommet, type D DIN connector
Type Y DIN connector

Technical specifications


Attributes
Logistic Weight270 g
TypeSoft Start-Up Valve
Show UNSPSC/ECL@SS
£ 129.34 excl. VAT
/ Each
£ 155.21 incl. VAT
  • Delivery usually within ( 4 ) days